Shop All Fishing Supplies
Frabill
Magnum Bait Station - 19 Quart
Mfr # FRBBA219
Zoro # G4630246
product price: $100.99
/ea
Free Shipping & Returns
$100.99
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
- Brand Frabill
- MFR # FRBBA219
- Zoro # G4630246
- Country of Origin China
- Category Fishing Supplies
Description
Magnum Bait Station - 19 Quart The Frabill Magnum Bait Station provides so much more than transportation. With an injection-molded base, commercial grade foam insulation and an integrated aerator, it creates the perfect internal environment to keep bait healthy regardless of the weather. Features: 19-quart capacity Heavy-duty, injection-molded body Durable composite latches won't rust Two-speed aerator with water-resistant housing 1 " of commercial grade insulation Also runs on two D batteries (not included) Specifications: Dimensions: 19.5" x 17.75" x 13.8" Bait Type: Multiple Capacity: 19 Quarts Power: Multiple options: Two D batteries 12V adapter 110V adapter port (110V adapter not included) Includes: 19-Quart HD cooler Deluxe aerator 12V power adapter Padded shoulder strap Lift-out net liner
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
- TORO POP-UP BODY ONLY 2"" TORO (53819)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- ILC Replacement for Ezgo / Cushman / Textron Horn Switch Model FOR Year 2018 (HORN SWITCH MODEL FOR YEAR 2018 EZGO / CUSHMAN /)
- LOGO BRANDS South Carolina Bleacher Cushion (208-71B)
- FRABILL Seine Net - 4 x 8 Mesh (2152)
- FRABILL Bait Bucket (4820)
- FRABILL Magnum Bait Station - 13 Quart (FRBBA213)
- FRABILL Torpedo Trap - Black Minnow Trap - 10" x 9.75" x 9" (1271)
- FRABILL Seine Net - 4 x 25 Mesh (2157)
- FRABILL Flow Troll Bucket - 6 Quart (4501)
- PLANO Atlas Series EVA Backpack - 3700 Series (PLABE900)
- Frabill Fishing Supplies