Frabill

Magnum Bait Station - 13 Quart


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Magnum Bait Station - 13 Quart The Frabill Magnum Bait Station provides so much more than transportation. With an injection-molded base, commercial grade foam insulation and an integrated aerator, it creates the perfect internal environment to keep bait healthy regardless of the weather. Features: 13-quart capacity Heavy-duty, injection-molded body Durable composite latches won't rust Two-speed aerator with water-resistant housing 1 " of commercial grade insulation Also runs on two D batteries (not included) Specifications: Dimensions: 19.5" x 11.5" x 13.8" Bait Type: Multiple Capacity: 13 Quarts Power: Multiple options: Two D batteries 12V adapter 110V adapter port (110V adapter not included) Includes: 13-Quart HD cooler Deluxe aerator 12V power adapter Padded shoulder strap Lift-out net liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.