Shop All Marine Pumps & Plumbing
Frabill
Aqua-Life Bait Station - 6 Gallon Bucket
Mfr # 14691
Zoro # G4630212
original price:
$104.99
7% off
new price: $97.05
/ea
Free Shipping & Returns
$97.05
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
- Brand Frabill
- MFR # 14691
- Zoro # G4630212
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Aqua-Life Bait Station - 6 Gallon Bucket The Aqua-Life Bait Station breathes new life to the already popular 1409. The aerated condo can keep up to 10 quarts of water at the perfect condition with its removable micro-bubble diffuser. It also comes with a heavy-duty insulated liner to keep drastic changes in water temperature from turning your minnows belly up. Features: Whisper quiet operation Micro-bubble diffuser Water-tight design Removable insulated liner Effectively aerates up to 6 gallons Removable aerator module Clamp-on lid design Hook for bait net 6 gallon bucket with 10 quart liner Power options Two D batteries, 12V power adapter for boat or truck use, or by 120V adapter port for long-term use at home (120V adapter not included) 13.3" x 13.3" x 19"
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
- WAI GLOBAL ALTND IRIF 12V 40A (12772N)
- GROTE Full-Pattern Stop/Tail/Turn LED Lamp (53192)
- 3M Disposable Plastic Seat Covers, 30200, 1 (30200)
- D-A LUBRICANT CO PennGrade Select Premium Full Synthetic Motor Oil 5W30 - 6 Gallon BIB (61515)
- FRABILL Aqua-Life Aerator Dual Output 110V Greater Than 25 Gallons (14211)
- FRABILL 120V Adapter (1430)
- FRABILL Magnum Bucket - 4.25 Gallons w/Aerator (14071)
- FRABILL Replacement Aeration Stones (14281)
- FRABILL Aqua-Life Aerator Dual Output 110V - Greater Than 100 Gallons (14212)
- FRABILL Premium Aeration Micro Diffuser (14291)
- JABSCO Waste Pump Assembly - 12V QF/DS (37072-0092)
- Frabill Marine Pumps & Plumbing