Shop All Hot Melt Adhesives
Fpc
FPC FPRDT25BN 4 in. Surebonder Dual Temperature Mini Clear Hot Glue Stick - 25 Per Pack - Pack of 5
Mfr # FPRDT25BN
Zoro # G604129951
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fpc
- MFR # FPRDT25BN
- Zoro # G604129951
- UPC # 675904975282
- Country of Origin United States
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Clear |
Description
Surebonder DT-25 All Temperature Mini Glue Sticks is an all-temperature hot melt adhesive that works at either low temperature (230 degrees F) or high temperature (380 degrees F) for everyday gluing projects. Use with high or low temperature glue guns. Bonds to metal, wood, paper, fabric, magnets, ceramics, floral arrangements, glass and plastic using a high temperature glue gun. Bonds to delicate materials such as balloons, ribbon, lace and children's crafts using a low temperature glue gun.
Features- Surebonder Dual Temperature Mini Clear Hot Glue Stick
- 25 Per Pack
- Pack of 5
- Size: 4"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 12x4 Concrete Form Tube (692203)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Red, 12/Case (T93100312PKR)
- DAP Spackling Paste, 1 pt, Tub, Off White (18745)
- PERMATEX Threadlocker, PERMATEX, Red, High Strength, Liquid, 50 mL Bottle (27150)
- FPC Glue Stick, Clear, 1125 PK (725R4-25P)
- FPC Wood Stik, High Temperature Glue Stick, 12 Pack (WS-12)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 154 PK (3747)
- WESTWARD Hot Melt Adhesive, Clear, 9/32 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X751)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3789)
- FASTENMASTER Hot Melt Adhesive, Yellow, 1/2 in Dia, 10 in L, 40 sec Begins to Harden, 18 PK (FMFLEX40)
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" (CG-3R10)
- Fpc Hot Melt Adhesives