Shop All Glues
Fpc
FPC FPRDT2010-2 Surebonder Full Clear Hot Glue Stick - 20 Per Pack - Pack of 2
Mfr # FPRDT2010-2
Zoro # G904130121
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Color | Clear |
Description
Surebonder All Temperature Glue Sticks works at either low temperature (230 degrees F) or high temperature (380 degrees F) for everyday gluing projects. Use with hot or low temperature glue guns. Bonds to metal, wood, paper, fabric, magnets, ceramics, floral arrangements, glass and plastic using a high temperature glue gun. Bonds to delicate materials such as balloons, ribbon, lace and children's crafts using a low temperature glue gun. Clear color with 60-65 second working time. 7/16 -inch diameter by 10-inch length. 20 sticks per bag.
Features- Surebonder Full Clear Hot Glue Stick
- Pack of 2
- 20 Per Pack
- Color: Clear
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAGARD SOLUTIONS Novagard 02-MX001110 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Gray (02-MX001110)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 50 mL Bottle (14650)
- NASHUA FSK Facing Tape, 48mm x 46m, (FSK)
- FPC FPC WS-12 12 Pack High Temperature Glue Stick (781625)
- FPC 725R510 0.44 in. x 10 in. Clear Glue Stick (FP573164)
- FPC FPC CO-12V Mini All Temperature Colored Glue Sticks (CO-12V)
- FPC FPC 6785943 Super Strength Glue Stick 4In (6785943)
- FPC FPC 725M54 0.28 in. x 4 in. Clear Mini Glue Sticks (457454)
- SHOE GOO 2 Oz. Boots & Gloves Multi-Purpose Adhesive (110610)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- Fpc Glues