Shop All Deck Hardware
Fpc
FPC FPC64SS Surebonder 15 Pack Medium Stainless Steel Rivet
Mfr # 652511
Zoro # G604015476
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fpc
- MFR # 652511
- Zoro # G604015476
- Country of Origin China
- Category Deck Hardware
Description
Features
- Surebonder 15 Pack Medium Stainless Steel Rivet.
- 3/16 in. Diameter.
- Grip Range: 0.188 in.- 0.250 in.
- Stainless Steel Mandrel.
- Dimension - 0.15 L x 0.19 W x 0.16 H in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASON Wiper Blade, Conventional, Rubber, 24" Size (ASV241)
- SKF Shaft Seal, 3 x 4 x 3/8", CRWA1, Nitrile Rubber (29907)
- CPS PRODUCTS Spotgun Uv Injection System For 1234Yf Systems (471500YF)
- THRIVE AGMA EP#5 ISO 220 5 Gal Pail (405145)
- FPC FPC FPC44SS Surebonder 20 Pack Medium Stainless Steel Rivet (652438)
- FPC FPC FPC42SS Surebonder 25 Pack Short Stainless Steel Rivet (652420)
- BEP MARINE Contura Single Switch Mounting Bracket (1001703)
- SOUTHCO Pop-Out Knob Latch Plastic Chrome Plated Fixed Grip Threaded B (M1-2A-13-1)
- SEA-DOG Screw-Out Deck Plate - Black - 6" (335765-1)
- WHITECAP Whitecap Galvanized Dock Cleat - 6" (S-1520P)
- TACO MARINE TACO ShadeFin w/White Fabric, Bag & Fixed Rod Holder Mount Kit (T10-3000-3)
- Fpc Deck Hardware