Shop All Deck Hardware
Fpc
FPC FPC44SS Surebonder 20 Pack Medium Stainless Steel Rivet
Mfr # 652438
Zoro # G404015478
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fpc
- MFR # 652438
- Zoro # G404015478
- Country of Origin China
- Category Deck Hardware
Description
Features
- Surebonder 20 Pack Medium Stainless Steel Rivet.
- 1/8 in. Diameter.
- Grip Range: 0.188 in.- 0.250 in.
- Stainless Steel Mandrel.
- Dimension - 0.15 L x 4 W x 2 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOKAZINE 8 ft. Bungee Dock Line, Blue & White, 2PK (TI3642270)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- OEMTOOLS Ford Valve Spring Compressor (24434)
- AGS Steel Brake Line Tubing Coil, 3/16 x 25, BLC-325 (BLC-325)
- FPC FPC FPC64SS Surebonder 15 Pack Medium Stainless Steel Rivet (652511)
- FPC FPC FPC42SS Surebonder 25 Pack Short Stainless Steel Rivet (652420)
- LEWMAR Size 10 Low Profile Deck Hatch (39910030)
- MARINCO Dual Speed Intermittent Wiper Motor Controller (76080)
- RONSTAN Split Cotter Ring 5/8" Diameter (RF686)
- WHITECAP MARINE HARDWARE Lever Pull Slam Latch (6094C)
- EXTREME MAX Extreme Max 3006.6777 Stainless Steel Deck Plate Key - 1-1/4” (3006.6777)
- Fpc Deck Hardware