Shop All Deck Hardware
Fpc
FPC FPC42SS Surebonder 25 Pack Short Stainless Steel Rivet
Mfr # 652420
Zoro # G504015477
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fpc
- MFR # 652420
- Zoro # G504015477
- Country of Origin China
- Category Deck Hardware
Description
Features
- Surebonder 25 Pack Short Stainless Steel Rivet.
- 1/8 in. Diameter.
- Grip Range: 0.063 in.- 0.125 in.
- Stainless Steel Mandrel.
- Dimension - 0.15 L x 0.2 W x 0.13 H in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt V-Belt, Ax30 (AX30)
- RETRAC Head, Mirror, West Coast, 1159H 7 In. X 16 In. Oe Style Polished Stainless (601285)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- ECCO SAFETY GROUP LED BEACON: PROFILE, 12-36VDC, CLEAR LENS, AMBER ILLUMINATION (7460CA)
- FPC FPC FPC44SS Surebonder 20 Pack Medium Stainless Steel Rivet (652438)
- FPC FPC FPC64SS Surebonder 15 Pack Medium Stainless Steel Rivet (652511)
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- PERKO 0932DP1WHT Flush Mount Latch - White (3003.3402)
- WHITECAP T-Handle Latch - Nylon Black/Black - Non-Locking (3230BC)
- ATTWOOD MARINE Attwood Trailer Bunk Padding 12in x 12' (11247-1)
- PERKO 1091DP4BLK Locking Latch 1/8" 3/4" /Carpeted Surface Fits 2-1/2" Hole-1/2" 3" (1091DP4BLK)
- Fpc Deck Hardware