Shop All Glues
Fpc
FPC 725R54 0.44 in. x 4 in. Clear Regular Glue Stick
Mfr # 457512
Zoro # G904144975
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Color | Clear |
Description
Features
- Capacity - 5 lb.
- Size - 0.44 in. x 4 in.
- All Temperature All Purpose.
- Approximately 235 Count.
- Glue Stick Count Can Vary Slightly Up Or Down As These Are Packaged By Weight Box.
- Dimension - 5.05 L x 10.4 W x 4.3 H in.
- Item Weight - 4.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, Yellow, Liquid (42750)
- PC PRODUCTS Gray Epoxy Plumbing Putty, 2 oz. Package (025598)
- FPC FPC WS-12 12 Pack High Temperature Glue Stick (781625)
- FPC 725R510 0.44 in. x 10 in. Clear Glue Stick (FP573164)
- FPC FPC 725M54 0.28 in. x 4 in. Clear Mini Glue Sticks (457454)
- FPC FPC CO-12V Mini All Temperature Colored Glue Sticks (CO-12V)
- FPC FPC 6785943 Super Strength Glue Stick 4In (6785943)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Pail (3817)
- TITEBOND Wood Glue, II Premium Extend Series, Off White, 24 hr Full Cure, 1 gal, Jug (4136)
- Fpc Glues