Shop All Glues
Fpc
FPC 725R510 0.44 in. x 10 in. Clear Glue Stick
Mfr # 457575
Zoro # G004144912
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Color | Clear |
Description
Features
- Capacity - 5 lb.
- Size - 0.44 in. x 10 in.
- All Temperature.
- Approximately 94 Count.
- Glue Stick Count Can Vary Slightly Up Or Down As These Are Packaged By Weight Box.
- Dimension - 5 L x 10.4 W x 4.4 H in.
- Item Weight - 4.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 60 Yds Blue Jobsite General Purpose Duct Tape Colored (20CBL2)
- WEST SYSTEM Adhesv Kit G/5 16Oz (865-16)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- ELMERS Elmers Products E847D12 Interior Wood Filler; 0.25 Pint (6953210)
- FPC FPC 6785943 Super Strength Glue Stick 4In (6785943)
- FPC Construction Adhesive, White, 9.8 oz, Cartridge (2395317)
- FPC 725R510 0.44 in. x 10 in. Clear Glue Stick (FP573164)
- FPC FPC CO-12V Mini All Temperature Colored Glue Sticks (CO-12V)
- FPC FPC WS-12 12 Pack High Temperature Glue Stick (781625)
- FPC FPC FPRDT2010-2 Surebonder Full Clear Hot Glue Stick - 20 Per Pack - Pack of 2 (FPRDT2010-2)
- ELMERS Glue Carpenter Wood In Ex 4Oz (E7290)
- Fpc Glues