Shop All Glues
Fpc
FPC 725M54 0.28 in. x 4 in. Clear Mini Glue Sticks
Mfr # 457454
Zoro # G904144357
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Color | Clear |
Description
Features
- Capacity - 5 lb.
- Size - 0.28 in. x 4 in.
- All Temperature.
- Approximately 520 Count.
- Glue Stick Count Can Vary Slightly Up Or Down As These Are Packaged By Weight.
- Dimension - 5 L x 10.2 W x 4.4 H in.
- Item Weight - 4.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5952 VHB Tape 0.25" x 5yd, Black, 45 mil (5952)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- IRION-AMERICA Professional Grade Dual Component Caulk Gun, Black/Turquoise (900093)
- SHURTAPE Duct Tape, 55m L, 5-63/64 in. D, Silver (SF 682)
- FPC 725R510 0.44 in. x 10 in. Clear Glue Stick (FP573164)
- FPC FPC 6785943 Super Strength Glue Stick 4In (6785943)
- FPC FPC CO-12V Mini All Temperature Colored Glue Sticks (CO-12V)
- FPC FPC WS-12 12 Pack High Temperature Glue Stick (781625)
- DAP Construction Adhesive, Weldwood Series, Gray, 3 day Full Cure, 4 gal, Pail (00491)
- CLI Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz, Tube (LEO95623)
- LOCTITE 2 gm Super Glue (1347937)
- Fpc Glues