Shop All Glues
Fpc
FPC 6785943 Super Strength Glue Stick 4In
Mfr # 6785943
Zoro # G903921713
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Color | Clear |
Description
For everyday gluing projects. Use with high or low temperature glue guns. Bonds to metal, wood, paper, fabric, magnets, ceramics, floral arrangements, glass and plastic using a high temperature glue gun. Bonds to delicate materials such as ribbon, lace and children's crafts using a low temperature glue gun.
Features- All-purpose - Hot melt
- Clear
- Length - 4 in.
- Dimension - 11.75 x 5.5 x 13.7 in.
- Item weight - .56 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4200', Green, 1/Coil (PS5835G)
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 0.5 mL Capsule (232532)
- OATEY PVC Cement, Blue, 4 oz. (30890)
- USA INDUSTRIALS Sikaflex 291 One Component Fast Cure Marine Adhesive & Sealant, 300ml, Black (SIKA-90923)
- FPC FPC 725M54 0.28 in. x 4 in. Clear Mini Glue Sticks (457454)
- FPC FPC FPRDT2010-2 Surebonder Full Clear Hot Glue Stick - 20 Per Pack - Pack of 2 (FPRDT2010-2)
- FPC FPC CO-12V Mini All Temperature Colored Glue Sticks (CO-12V)
- FPC FPC WS-12 12 Pack High Temperature Glue Stick (781625)
- FPC Construction Adhesive, White, 9.8 oz, Cartridge (2395317)
- FPC 725R510 0.44 in. x 10 in. Clear Glue Stick (FP573164)
- GORILLA GLUE Glue Sticks, Mini, 30PK (3023003)
- Fpc Glues