Fpc

FPC 248492 0.25 in. HD Rivet Tool


product price: $71.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HD Rivet Tool

Features
  • Heavy Duty Steel Construction
  • Durable Rubber Handles
  • Has an Attached Collection Bottle
  • Sets Up To 1/4" Rivet
  • Includes 5 Nose Pieces
Specifications
  • Size: 0.25 in.
  • Rivet Size: 3/32" x 1/8" x 5/32" & 3/16" x 1/4"
  • Weight: 8.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.