Shop All Glues
Fpc
Construction Adhesive, White, 9.8 oz, Cartridge
Mfr # 2395317
Zoro # G104108562
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 9.8 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 9.8 oz |
Details
Item | Construction Adhesive |
Color | White |
Container Type | Cartridge |
Description
Our adhesives are extremely useful to stick two objects or surfaces together. These are not just applicable in industries, but also in day-to-day uses like pasting photos in a scrapbook or sticking together broken pieces of objects. Our products are named for its preferable quality and standard.
Features- For bonding foam, paper, cardboard, wood, fabric, ribbon, lace
- Great for halloween projects
- Size: 4"
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Tan, 48mmx55m (232)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- LOCTITE Loctite 442-1330585 Primerless; Red Threadlocker 50 ml. (442-1330585)
- ZEP Gasket Maker, 7.25 oz., Black, Temp Range -60 to 450 Degrees F (143301)
- FPC 725R510 0.44 in. x 10 in. Clear Glue Stick (FP573164)
- FPC FPC CO-12V Mini All Temperature Colored Glue Sticks (CO-12V)
- FPC FPC 725M54 0.28 in. x 4 in. Clear Mini Glue Sticks (457454)
- FPC FPC WS-12 12 Pack High Temperature Glue Stick (781625)
- FPC FPC 6785943 Super Strength Glue Stick 4In (6785943)
- STANLEY GLUE STICKS 0.5IN. CLR 1 (GS25DT)
- GORILLA GLUE Gorilla Superglue 3Gm (7900102)
- Fpc Glues