Shop All Shovels and Scoops
Foxy Manufacturing
Long-Handled Scoop Shovels, Aluminum
Mfr # 707
Zoro # G402694330
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 65
- Height 7
- Overall Height 7 in
- Width 15
- Outside Diameter 3.973
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foxy Manufacturing
- MFR # 707
- Zoro # G402694330
- UPC # 798270007071
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 65 |
Height | 7 |
Overall Height | 7 in |
Width | 15 |
Outside Diameter | 3.973 |
Blade Width | 15 in |
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
The aluminum blade on this #10 Long-Handled Scoop Shovel is lightweight to reduce fatigue while you work, but still strong and sturdy enough to handle moving animal feed, snow or general cleaning. Shovel measures 62"L overall with a 48"L ash handle. Blade measures 14-3/4"W x 18"L. Weighs 4 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP Dynatrap Mosquito Lure (100611)
- MTD Cover-Wheel Dust (731-07240A)
- STENS Cable Fits For Mtd 946-04619B 946-04619A 746-04619A (290-972)
- NATRIA Grass&Weed Crtl Rtu 1.3G (706510A)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 43-1/2 in L Handle (7393)
- FOXY MANUFACTURING Floral Shovel (721)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 60 in L Handle (741)
- FOXY MANUFACTURING #12 Long-Handled Scoop Shovel, Aluminum (709)
- FOXY MANUFACTURING #14 Scoop Shovel, Aluminum, Long-Handle (711)
- ROOT SLAYER XL Round Head Shovel (23211)
- GARDENCARE Aluminum Transplanting Trowel (GA611188)
- Foxy Manufacturing Shovels and Scoops