Shop All Rakes
Foxy Manufacturing
Broom Fire Rake with Wooden Handle
Mfr # 983
Zoro # G702696591
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 16"
- Diameter 3
- Length 61.8
- Blade Height 2.2
- Blade Width 21.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foxy Manufacturing
- MFR # 983
- Zoro # G702696591
- UPC # 798270009839
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 16" |
Diameter | 3 |
Length | 61.8 |
Blade Height | 2.2 |
Blade Width | 21.2 |
Description
This Broom Fire Rake with Wooden Handle features 16"L round spring steel tines. Handle measures 1 1/8"-dia. and 48"L.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDDELL Los Angeles Rams Helmet Riddell Replica Mini Speed Style (9585599169)
- SMITH PERFORMANCE SPRAYERS 48 oz. Cleaning/Restoration Mister (190455)
- STENS Ignition Switch For Exmark Lazer Xp Z Jacobsen Lf3810 St5111 430-954 (430-954)
- ENOZ Moth Cake 6 oz (493.6T)
- FOXY MANUFACTURING Steel Rake for Shrubs with 9"W Head (9891)
- EXTREME MAX Extreme Max 3005.4095 36" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4095)
- CORONA TOOLS CORONA Shrub Rake, 11 Tine, Steel Tine, Wood Handle, 54 in L Handle (RK 62000)
- YARD TUFF Sleeve Hitch Landscape Rake 48" (FTF-48SHLR)
- KENYON Bow Rake, 14", 60" Red Alum Handle (42600)
- SEYMOUR MIDWEST 22-tine Leaf Rake with 48"L Hardwood Handle (43372)
- LANDSCAPERS SELECT Bow Rake, 135 in W Head, 14 Tine, Steel Tine, 54 in L Handle (34465)
- Foxy Manufacturing Rakes