Shop All Shovels and Scoops
Foxy Manufacturing
#2 10-3/4 in W Scoop Shovels, Steel, 43-1/2 in L Handle
Mfr # 7393
Zoro # G302710857
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.5
- Blade Width 11.5 in
- Outside Diameter 5.57
- Overall Height 7.1 in
- Height 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foxy Manufacturing
- MFR # 7393
- Zoro # G302710857
- UPC # 798271273932
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 39 |
Width | 11.5 |
Blade Width | 11.5 in |
Outside Diameter | 5.57 |
Overall Height | 7.1 in |
Height | 7.1 |
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
Select handle type from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAS CHOICE Mini Flake 4 ft│ Wood Animal Bedding (67P2MINIAC)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- DB ELECTRICAL Steering Cyl Seal Kit For Ford Holland 5610, 5610S, 5640 (1101-0992)
- CORONA TOOLS Folding Saw, Steel, 7" Blade L, Red Handle (RS16120)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 60 in L Handle (741)
- FOXY MANUFACTURING Long-Handled Scoop Shovels, Aluminum (707)
- FOXY MANUFACTURING #12 Long-Handled Scoop Shovel, Aluminum (709)
- FOXY MANUFACTURING #14 Scoop Shovel, Aluminum, Long-Handle (711)
- FOXY MANUFACTURING Floral Shovel (721)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49162)
- WILCOX ALL-PRO TOOLS ALL-PRO Trowel, 14 in L, Stainless Steel (202S)
- Foxy Manufacturing Shovels and Scoops