Shop All Shovels and Scoops
Foxy Manufacturing
#14 Scoop Shovel, Aluminum, Long-Handle
Mfr # 711
Zoro # G402694408
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 63.6
- Height 11.2
- Width 15.2
- Overall Height 11.2 in
- Blade Width 15.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foxy Manufacturing
- MFR # 711
- Zoro # G402694408
- UPC # 798270007118
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 63.6 |
Height | 11.2 |
Width | 15.2 |
Overall Height | 11.2 in |
Blade Width | 15.2 in |
Outside Diameter | 4.326 |
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
The aluminum blade on this #14 Long-Handled Scoop Shovel is lightweight to reduce fatigue while you work, but still strong and sturdy enough to handle moving animal feed, snow or general cleaning. Shovel measures 62"L overall with a 48"L ash handle. Blade measures 15-3/4"W x 20"L. Weighs 4.3 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER Barker 19480 Tote-Along Dump Kit (19480)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- BRIGGS & STRATTON ROD-PUSH (692011)
- X-JET Proportioner Black (XPP-BLACK)
- FOXY MANUFACTURING #12 Long-Handled Scoop Shovel, Aluminum (709)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 43-1/2 in L Handle (7393)
- FOXY MANUFACTURING Long-Handled Scoop Shovels, Aluminum (707)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 60 in L Handle (741)
- FOXY MANUFACTURING Floral Shovel (721)
- TIE DOWN ENGINEERING Coal Shovel/Scoop, Straight Fiberglass Handle (13869)
- REMCO Shovel, Polypropylene Blade, 40.5" L Green (GEN305)
- Foxy Manufacturing Lawn & Garden Tools