Shop All Lab Carboys & Jugs
This Product is Discontinued
Foxx Life Sciences
No Leak Carboy Spigot, PK2 (Discontinued)
Mfr # 225-1001-RLS
Zoro # G8990353
This Product is Discontinued
Key Features
- Autoclavable Yes
- Color White
- Labware Width - Metric 7.4 cm
- Labware Body Color White
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foxx Life Sciences
- MFR # 225-1001-RLS
- Zoro # G8990353
- Country of Origin China
- Category Lab Carboys & Jugs
Dimensions
Labware Width - Metric | 7.4 cm |
Labware Width - English | 2.9 in |
Labware Height - Metric | 10.2 cm |
Labware Depth - English | 1.5 in |
Labware Depth - Metric | 3.8 cm |
Labware Height - English | 4 in |
Details
Item | No Leak Carboy Spigot |
Autoclavable | Yes |
Color | White |
Labware Body Color | White |
Includes Closure | Yes |
For Use With | 48K995, 48K992, 48K998, 48L004, 48L010, 48L013, 48L007, 48L016, All Foxx EZGrip Carboys, Carboys with a 1 1/8 in NPT Spigot Thread, Nalgene Carboys |
Labware Closure Type | Spigot |
Material | polypropylene |
Labware Basic Material | Plastic |
Labware Clarity | Opaque |
Labware Body Material | Polypropylene |
Carboy/Jerrican/Jug Item | Carboy |
Description
No Leak Carboy Spigot, Autoclavable Yes, Includes Closure Yes, For Use With 48K995, 48K992, 48K998, 48L004, 48L010, 48L013, 48L007, 48L016, All Foxx EZGrip Carboys, Carboys with a 1 1/8 in NPT Spigot Thread, Nalgene Carboys, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.