Shop All Digital Multimeters
Foxwell
Foxwell NT520 PRO Multi - System Scanner
Mfr # NT520 PRO
Zoro # G704171058
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foxwell
- MFR # NT520 PRO
- Zoro # G704171058
- UPC # 6950346635210
- Country of Origin China
- Category Digital Multimeters
Description
The Foxwell NT520 PRO is the most cost-effective professional scan tool for enthusiasts, small garages, independent repairs, specialized garages and technicians by delivering OE-level diagnosis on all the electronic systems.
Features- Compatible with both OBDI & OBDII vehicles
- Access to powertrain, chassis & body system
- Quick Test function to Test most vehicle systems
- Read & clear diagnostic trouble codes & reset MIL of all systems
- Request & records live sensor data
- Merge & view 2 parameter graphs simultaneously
- Provides live data graphing
- Merges graphs for easy & intuitive diagnosis
- Displays freeze frame data
- Retrieves ECU information
- Runs component&system bidirectional tests
- Key coding for several vehicles
- Supports advanced functions such as adaptations & control module coding on selected cars
- Supports the most commonly required service features like brake deactivation, service resets, & transmission adaptations
- Upgradable to cover other car makes up to 5 brands
- TF memory card for data backup & software update
- Large TFT color screen & menudriven operations
- Multilanguage menus & code definition
- Operating Temperature: 0 to 60 deg C (32 to 140 deg F)
- Power: 8 to 18 V provided via vehicle
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- FLUKE Replacement for Fluke 88-5 (88-5 FLUKE)
- KLEIN TOOLS FUSE 10X38 10A 1000V-MM600/700 (69034)
- TRIPLETT RMS Multimeter, CAT IV 600V, 1,000 V AC (MM870)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-27 II)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (MN35)
- OAKTON Dual-Channel Meter (35660-30)
- Foxwell Digital Multimeters