Shop All Automotive Diagnostic & Testing Instruments
Foxwell
Foxwell NT204 OBDII Eobd Code Reader for Todays Vehicles
Mfr # NT204
Zoro # G504064789
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foxwell
- MFR # NT204
- Zoro # G504064789
- UPC # 6950346622043
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Description
The NT204 CAN OBDII/EOBD Code Reader from Foxwell is a useful code reader for entry-level pro and savvy DIYer that they can quickly and efficiently troubleshoot OBDII/EOBD problems on todays vehicles. Its 2.4 TFT color screen and hot keys for I/M readiness test make it excellent value for money.
Features- Compatible with both OBDI & OBDII vehicles
- Access to powertrain, chassis & body system
- Quick Test function to Test most vehicle systems
- Read & clear diagnostic trouble codes & reset MIL of all systems
- Request & records live sensor data
- Merge & view 2 parameter graphs simultaneously
- Provides live data graphing
- Merges graphs for easy & intuitive diagnosis
- Displays freeze frame data
- Retrieves ECU information
- Runs component&system bidirectional tests
- Key coding for several vehicles
- Supports advanced functions such as adaptations & control module coding on selected cars
- Supports the most commonly required service features like brake deactivation, service resets, & transmission adaptations
- Upgradable to cover other car makes up to 5 brands
- TF memory card for data backup & software update
- Large TFT color screen & menudriven operations
- Multilanguage menus & code definition
- Display: 2.4" TFT color screen
- Operating Temperature: 0 to 60 deg C (32 to 140 deg F)
- Power: 8 to 18 V provided via vehicle
- Supported Protocols: J1859-41.6, J1850-10.4, ISO9141, KWP2000 (ISO 14230), and CAN
- Dimension: 120 x 75 x 20 mm
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 10Ton 1-5/8In Strk Mini Btl Jk (3M10T160)
- GATES Classical Section Wrapped V-Belt, B71 (B71)
- MEGUIARS WAX Cleaner Wax, Clean/ Polish and Protect, 16 Ounce, Without Applicator (M0616)
- TACO MARINE TACO Latch-tite™ Lifting Handle - 3" Round - Stainless Steel (F16-3000)
- EQUUS PRODUCTS Innova Hands-Free Dmm (10Megohm) (3300A)
- ABRITES Megamos AES emulator (ID88) (ABRITES-TA51)
- STAR PRODUCTS Cylinder Leakage Tester, Plastic Case (CLT-2PB)
- CDI ELECTRONICS Optical Sensor Tester (511-4017)
- S&G TOOL AID DIESEL TESTER ADPTR F/6.0L FORD (SG35650)
- STEELMAN Electric Stethoscope (06800)
- TOPDON AL600 - OBD2 Diagnostic Scan Tool (TDP-TD52110012)
- Foxwell Automotive Diagnostic Tools