Shop All Handheld Flashlights
Foxfury Lighting Solutions
Rechargeable Flashlight, 600lm
Mfr # 920-310
Zoro # G6054303
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 600
- Rechargeable Rechargeable
- Lumens 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foxfury Lighting Solutions
- MFR # 920-310
- Zoro # G6054303
- UPC # 00010006148866
- Country of Origin United States
- Category Handheld Flashlights
Details
Maximum Lumens Output | 600 |
Rechargeable | Rechargeable |
Lumens | 600 |
Item | Flashlight |
Description
Flashlight,Rook Checkmate,600 Lumens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, Fluorescent Battery Packs w/ Quick Disconnect Option (PSQ500QD MVOLT M12)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts, 2PK (S21243)
- METALUX Fpanel 6400L, 50K, 0-10V, 2X4 (24FP6450C)
- STREAMLIGHT Yellow No AA (68910)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- BAYCO NightStick® XPP-5420G Safety-Approved Led Flashlight , 140 Lumens, Green (XPP-5420G)
- POWEROPTIX Tactical Flshlght Cree LED - Camo (032-69005)
- BLAZING LEDZ 8 LED 48 lm Assorted LED Flashlight w/Laser Pointer AAA Battery (900217)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- TANK007 LIGHTING TANK007 Lighting PT40 U2 Tactical Flashlight (PT40 U2)
- Foxfury Lighting Solutions Handheld Flashlights