Shop All Door Wedges
Foxfury Lighting Solutions
Door Wedge, Black, Breakthrough, PK 3, PK.3
Mfr # 700-WDG-BL
Zoro # G6054330
product price: $13.79
/pk 3, $4.60/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foxfury Lighting Solutions
- MFR # 700-WDG-BL
- Zoro # G6054330
- UPC # 856470005171
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 3" |
Width | 2" |
Details
Item | Door Wedge,Black,Breakthrough,PK 3 |
Description
Door Wedge,Black,Breakthrough,PK 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 105 Degree 1/2in Overlay Self-closing Screw-on Compact Hinge (38N355C.08)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Steel Wire Pull - 5103-SS, 10PK (5103-SS-10)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- AMERIMAX HOME PRODUCTS Contemporary Gutter, 10 ft L, 5 in W, Vinyl, Brown (T1573)
- EMTEK Bright Brass Stop, 2241US3 (2241US3)
- EMTEK Flat Black Stop, 2241US19 (2241US19)
- DELTANA Round Universal Floor Bumper 2" Bright Brass (UFB5000U3)
- MASTER MFG Door Wedge No Slip, Rubber, Gray, 1-1/4"H x 2-1/4"W, PK.2 (GD002)
- IVES Oil Rubbed Bronze Stop FS1310B (FS.10455)
- DELTANA Wall Mount Bumper Black (DSW325U19)
- EMTEK Satin Nickel Stop, 2232US15 (2232US15)
- Foxfury Lighting Solutions Door Wedges