Shop All Safety Goggles
Foxfury
Foxfury 600-1020 Yellow Goggles
Mfr # 600-1020
Zoro # G703767313
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foxfury
- MFR # 600-1020
- Zoro # G703767313
- Country of Origin China
- Category Safety Goggles
Description
Lightweight with wraparound design. Color and Tint Specific and Fit over prescription glasses.
Yellow Tint.
Anti-Fog Air Circulation Slots.
UV 400 - 100% UV protection.
ANSI Z87.1.
Durability: Impact Resistant.
Used with Forensic Alternate Light Sources: 395 nm (UV).
Physical Characteristics
Weight: 1.4 oz (39.7 g).
Width: 6.3" (16.8 cm).
Height: 2.4" (6.1 cm).
Polycarbonate.
Physical Characteristics
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, 4XL (61236)
- CONDOR Rain Jacket with Hood, Yellow, 4XL (4PCR9)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 2 Series (740-0268)
- RADIANS Impact Resistant Safety Goggles, Smoke IQ Anti-Fog, Scratch-Resistant Lens, Dagger IQ Iquity Series (DG1-23)
- ERB SAFETY Safety Goggles, Clear Frame, Clear (15149)
- PIP Over The Glass Safety Glasses, PR (250-96-1551)
- Foxfury Eye Protection