Shop All Handheld Flashlights
Foxfury
FoxFury 300-010 Scout Tasker-Fire Black Case
Mfr # 300-010
Zoro # G404131154
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foxfury
- MFR # 300-010
- Zoro # G404131154
- Country of Origin China
- Category Handheld Flashlights
Description
Powerful Right Angle 10 LED Light Offering Peripheral Vision Designed for use in Structural and Wildland Fire Fighting as well as Search and rescue and EMS Includes 2 Ultrabright White LEDs for enhanced distance and peripheral vision Designed to be Extremely Durable Multiple Wear/Use Options: handheld belt or pocket worn clipped to a carabineer or resting on its side or back Meets NFPA Fire Resistant Requirements--500F (260C) for 30 minutes Candle Power = 320 Lumens = 25.5 Field of Vision = 35 Lighting = Photopic Distance Vision = 40 -50 ft (12 - 16 m) Peripheral Vision = 10 ft (3 m) Handheld = Optional Number of LEDs = 10 LED Colors = All White Tap Switch = Yes Belt Clip = Yes Waterproof = Yes (20 ft / 6 m) Fire Resistant = Yes Impact Resistant = Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- FOXFURY FoxFury 300-004 Scout Tasker-Safety Black Case (300-004)
- FOXFURY FoxFury 380-BT2YE Breakthrough BT2 LED Right Angle Flashlight (380-BT2YE)
- EVEREADY LANTERN, FLOATING, YW (EVEEVGPLN451)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- BRITE-STRIKE Duty Light Camera, 310 lm, 4GB (DLC-200-4-MIL-RC)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Black (88812)
- Foxfury Handheld Flashlights