Shop All Handheld Flashlights
Foxfury
FoxFury 300-004 Scout Tasker-Safety Black Case
Mfr # 300-004
Zoro # G904131296
product price: $67.45
/ea
$67.45
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
- Brand Foxfury
- MFR # 300-004
- Zoro # G904131296
- Country of Origin China
- Category Handheld Flashlights
Description
Hands-Free 10 LED Utility Light Designed for Hunting Desert Operations & Highway Patrol 7 Modes Including "Red Only" for Night Vision Adaptation as well as SOS and "Alternating White and Red" Light for Maximum Safety and Visibility Versatile Light for Work and Play--best color combination for being seen in the dark. An excellent tool for SAR EMS Police as well as Recreational Enthusiasts Multiple Wear/Use Options: handheld belt or pocket worn clipped to a carabineer or resting on its side or back Candle Power = 152 Lumens = 12.1 Field of Vision = 20 Lighting = Photopic Distance Vision = 20 ft (6 m) Handheld = Optional Number of LEDs = 10 LED Colors = 6 White 4 Red Tap Switch = Yes Belt Clip = Yes Waterproof = Yes (20 ft / 6 m) Fire Resistant = Yes Impact Resistant = Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- FOXFURY FoxFury 380-BT2YE Breakthrough BT2 LED Right Angle Flashlight (380-BT2YE)
- BLAZING LEDZ 8 LED 48 lm Assorted LED Flashlight w/Laser Pointer AAA Battery (900217)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- COAST PRODUCTS Coast® Polysteel 600 Focusing LED Flashlight - Black (20767)
- SUN Sun 372639 3.6"L Lifelight - Shark Light (372639)
- NEBO Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight (3005075)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- Foxfury Handheld Flashlights