Shop All Common Nails
Fox Valley
Common Nail, 5 in L, 40D
Mfr # 0053222
Zoro # G810073994
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Penny Size 40D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fox Valley
- MFR # 0053222
- Zoro # G810073994
- UPC # 42928122471
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5 in |
Penny Size | 40D |
Details
Item | Common Nail |
Description
Nail Cmmn Brt 40D 5In 50Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X1.5D)
- ZORO SELECT M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0020)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11070.025.0001)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00732)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Bright Finish (10SPK)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga (3EGRFG5)
- BASF Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish (40HGRSPO5)
- HILLMAN Common Nail, 1 in L, 2D (122554)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- Fox Valley Common Nails