Shop All Common Nails
Fox Valley
Common Nail, 1-1/4 in L, 3D, Steel, Galvanized Finish, 11 ga
Mfr # 0096072
Zoro # G410538732
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Penny Size 3D
- Material Steel
- Finish Galvanized
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fox Valley
- MFR # 0096072
- Zoro # G410538732
- UPC # 42928121498
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 3D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Gauge | 11 ga |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/2 in Sq, 10 PK (WWG-30030)
- MIDWEST FASTENER #8-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68264)
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in Length (A0450320100LH)
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 9 ga (112HGJST5)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish (461354)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C5)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Bright Finish (461495)
- ARROW FASTENER Common Nail, 5/8 in L, Steel, Galvanized Finish, 23 ga (23G15-1K)
- HILLMAN Common Nail, 1 in L, 17D, Stainless Steel (122532)
- Fox Valley Common Nails