Shop All Filter Accessories
Fox Run
Potato Ricer
Mfr # 5773
Zoro # G1752734
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Fine Blade; Coarse Blade
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fox Run
- MFR # 5773
- Zoro # G1752734
- UPC # 30734057735
- Country of Origin China
- Category Filter Accessories
Details
Item | Ricer |
Material | Steel |
Includes | Fine Blade; Coarse Blade |
Finish | Chrome Plated |
Description
Craving light fluffy and smooth mashed potatoes? Reach the perfect consistency by using this Potato Ricer/Fruit Press. With less effort and work required this handy tool will become a staple in your kitchen. Made of durable chrome-plated steel with a one-cup capacity the press comes equipped with two stainless steel inserts: one fine and one coarse. In addition to creating perfect potatoes it's great for chunky or smooth applesauce puréeing fruits mashing vegetables straining greens making your own baby food and more! Give your arms a break from mashing and make prep time easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Microfiber Smart Cleaning Rags - Green, 400PK (M950G-CS)
- RACOR Kit-Repl. Deflector 900/1000Ma (RK11868)
- A & I PRODUCTS Outer Profile Tube, w/ Drill Hole, S5G 39.5" x2.25" x2.25" (A-W370334-A)
- GAITHER TOOL CO Gaither 3 Liter RAR Bead Bazooka Gen 2 (GAIGBB3L2)
- PRIMEFIT 160PSI Pressure Guage (1/4 Bottom Mounted) (PG160B14)
- WIX FILTERS Remote Mounting Base-Accepts Duel 3/4-16,24093 (24093)
- DYNABRADE Filter Element, for Fltr/Rgltr/Lubricator (10645)
- BALDWIN FILTERS Foam Blanket, PA4852 FOAM (PA4852 FOAM)
- BALDWIN FILTERS Foam Blanket, PA2223 FOAM (PA2223 FOAM)
- LIQUIDYNAMICS Oil Filter Cart, Type Vane Pump, 7 GPM (33275-11)
- DORMAN DIESEL FUEL FILTER HOUSING (904-517)
- Fox Run Filter Accessories