Shop All Bakeware
Fox Run
Fox Run 4621 Individual Pie Pan
Mfr # 69749
Zoro # G303849686
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Width: 4-1/4 in.
- Product Type: Individual Pie Pan
- Color: Silver
- Depth: 1 in.
- Material: Steel
- Dishwasher Safe: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Hinge Bearing Modifd (KE50824)
- CHICAGO METALLIC Hot Dog Bun Pan, New England, 10 Moulds (22100)
- TAYLOR LCD Digital Food Service Thermometer with -4 to 140 (F) (1443)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In. (FRY08AXH)
- FOX RUN Cloth Pastry+Rolling Pin (4176)
- FOX RUN CUP BAKE PAPR1-3/4""BX75 (4957)
- FOX RUN ROLLING PIN MARBLE 10""WH (4050)
- FOX RUN ROLLING PIN HARDWOOD 12"" (4211)
- FOX RUN Pan Pie Individual (4621)
- FOX RUN COVER ROLLING PIN PK 2 (4175)
- USA PAN Jelly Roll Pan14.75X9.75 (1040JR-6)
- Fox Run Bakeware