Shop All Canvas Bags
Fox Luggage Inc
Fox Luggage PTB430-BLACK 30 in. Tote Bag; Black
Mfr # PTB430-BLACK
Zoro # G903947621
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fox Luggage Inc
- MFR # PTB430-BLACK
- Zoro # G903947621
- UPC # 675478781685
- Country of Origin China
- Category Canvas Bags
Description
Compliment your Rockland Luggage collection with this stylish duffle tote bag. This fashionable polyester fabric duffel will turn heads anywhere your travel takes you. Bag is constructed of heavy-duty 600 denier polyester. U-top opening provides easy access to main zipper secured compartment. Two front zipper secured compartments. Adjustable ergonomic shoulder strap. Heavy duty 600 denier polyester.
Features- Two Large Front Pockets
- Large U Shape Top Openning
- Two Side Pockets
- Large Zipper Puller
- Color: Black
- Size: 30 in.
- Weight: 3.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, BrightPink, 500, PK500 (26741)
- MARK-A-LOT Desk-Style Permanent Marker, Chisel Tip, Black (7170907888)
- BROTHER MFC-J6555DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ6555DW)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x6in, PK100 (MP-68CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- Fox Luggage Inc Canvas Bags