Shop All Rulers and Straight Edges
Fowler
XTRA MAG W/INDICATOR
Mfr # 525851000 BOM
Zoro # G5811016
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 525851000 BOM
- Zoro # G5811016
- UPC # 646795123700
- Country of Origin China
- Category Rulers and Straight Edges
Details
Item | Xtra Mag W/Indicator |
Description
Xtra Mag W/Indicator
- •Virtually unlimited positioning as a Universal Base!Mag Base:
- •2 universal ball sockets
- •Microfine adjustment screw
- •3-9/16" extension arm
- •Dovetail mountingTest Indicator: (52-562-778-0)
- •Range: 0.030"
- •Reading: 0-15-0
- •Jeweled movement
- •Graduation: 0.0005"
- •Auto-reversing
- •0.080" diameter point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex (HS1506)
- VULCAN Hole Saw W/Mandrel 2-1/4In (942181OR)
- FOWLER 12 Rigid 4R EZ Read Rule (523370120)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- FOWLER Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light (54-422-500-0)
- FOWLER 6" 5R Flexible Steel Rule (523000060)
- FOWLER 18" 5R Flexible Steel Rule (523000180)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- Fowler Measuring and Layout Tools