Shop All Micrometers
Fowler
Vernier Disc Brake Micrometer
Mfr # FOW72-234-202
Zoro # G7814583
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0.3" to 1.3"
- Features Carbide Tipped Measuring Faces, Sharp Black Graduations on Satin Chrome Finish
- Includes (1) Case, (1) Standard
- Anvil Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # FOW72-234-202
- Zoro # G7814583
- Country of Origin China
- Category Micrometers
Details
Item | Vernier Disc Brake Micrometer |
Resolution | 0.0001" |
Range | 0.3" to 1.3" |
Features | Carbide Tipped Measuring Faces, Sharp Black Graduations on Satin Chrome Finish |
Includes | (1) Case, (1) Standard |
Anvil | Disc |
Thimble | Ratchet |
Description
Vernier Disc Brake Micrometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc Drill & Screw Ext Set (642665)
- BON TOOL Mortar Box, Poly 9 Cubic Feet, 58" X 30" X 12" (11-607)
- URREA Heavy duty locking universal plier 7-7/8" (4072U)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- FOWLER Outside Inch Micrometer (522530011)
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- FOWLER 1-2" Outside Inch Micrometer (522531021)
- FOWLER Digital Counter Outside Micrometer Set, 0-3" (FOW72-224-103)
- FOWLER 122550mm Electronic IP54 Blade Micrometer (548602420)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- Fowler Micrometers