Shop All Micrometers
Fowler
Swiss Style Micrometer Set
Mfr # 522292130
Zoro # G0944074
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 3"
- Operation One Hand
- Features Unique Friction Design Allows One Hand Operation, Friction/Ratchet Thimble Assures You of Consistent Readings at all Times. Barrel, Thimble and Frame are Satin Chrome Finished; Microfine Graduations Allow Easy Reading, Measuring Faces are Carbide Tipped, Positive Lever-Locking Clamp Ensures Reliable Measurement at all Times
- Includes (1) Wrench, (1) Case, (1) Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 522292130
- Zoro # G0944074
- UPC # 646795106512
- Country of Origin China
- Category Micrometers
Details
Item | Swiss Style Micrometer Set |
Resolution | 0.0001" |
Range | 0 to 3" |
Operation | One Hand |
Features | Unique Friction Design Allows One Hand Operation, Friction/Ratchet Thimble Assures You of Consistent Readings at all Times. Barrel, Thimble and Frame are Satin Chrome Finished; Microfine Graduations Allow Easy Reading, Measuring Faces are Carbide Tipped, Positive Lever-Locking Clamp Ensures Reliable Measurement at all Times |
Includes | (1) Wrench, (1) Case, (1) Standard |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Friction |
Lock Nut Type | Positive Lever Locking Clamp |
IP Rating | Not Rated |
Description
Swiss Style Micrometer Set, IP Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Replacement (BMMS-24)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Shallow Impact Socket (5-5060)
- TITAN Chain Wrench, 24" (21372)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15203)
- FOWLER 4-5" Outside Inch Micrometer (522400051)
- FOWLER Outside Inch Micrometer (522531011)
- FOWLER Vernier Disc Brake Micrometer (FOW72-234-202)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- FOWLER Micrometer, Swiss Style, 0-1"/.0001" (522292010)
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- Fowler Precision Measuring Tools