Shop All Reduced Shank Drill Bits
Fowler
Poly-Cal Electronic Caliper 6"/150Mm
Mfr # FOW74-101-175
Zoro # G7799865
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # FOW74-101-175
- Zoro # G7799865
- Country of Origin China
- Category Reduced Shank Drill Bits
Details
Item | Poly-Cal Electronic Caliper 6"/150mm |
Description
Poly-Cal Electronic Caliper 6 In./150mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (DCH1056-G)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- MAKITA 18V LXT 5.0Ah Battery, 2PK (BL1850B-2)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-006)
- FOWLER Rotocal Reach Electronic Rotor Gauge (FOW74-150-005)
- FOWLER Rule Ez Read 6" (FOW72-307-006)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 29/32 (C20754)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD33/64)
- S.E. TOOLS Tiny Flex Wire Magnet (SES900WFT)
- Fowler Reduced Shank Drill Bits