Shop All Micrometers
Fowler
Outside Micrometer Set, 0-4"
Mfr # FOW72-229-214
Zoro # G3349046
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 4"
- Features Measuring Faces are Carbide Tipped, Insulated Frames
- Includes (1) Wrench, (1) Fitted Case, (1) Standard
- Thimble Friction/Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # FOW72-229-214
- Zoro # G3349046
- Country of Origin China
- Category Micrometers
Details
Item | Outside Micrometer Set |
Resolution | 0.0001" |
Range | 0 to 4" |
Features | Measuring Faces are Carbide Tipped, Insulated Frames |
Includes | (1) Wrench, (1) Fitted Case, (1) Standard |
Thimble | Friction/Ratchet |
Lock Nut Type | Positive Lever Locking Clamp |
Description
Outside Micrometer Set,0-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 146-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (437010)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59005)
- WILLIAMS Williams Single Ratchet Box Wrench, 2-1/8" (RB-68)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- FOWLER 0-1"/0-25mm Electronic IP54 Blade Micrometer (548602410)
- FOWLER Micrometer, Swiss Style, 0-1"/.0001" (522292010)
- FOWLER Fowler Xtra Value 0-1"/25.4MM IP54 Digital Micrometer Data Output & Ratchet Stop Thimble (54-870-001-0)
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- FOWLER Vernier Disc Brake Micrometer (FOW72-234-202)
- FOWLER Outside Inch Micrometer (522531011)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- Fowler Precision Gauges & Accessories