Shop All Micrometers
Fowler
Outside Inch Micrometer Set, 0- 4"/.00
Mfr # 522292140
Zoro # G0060918
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Range 0 to 4"
- Operation One Hand
- Features Unique Friction Design Allows One Hand Operation, Friction/Ratchet Thimble Assures You of Consistent Readings at all Times. Barrel, Thimble and Frame are Satin Chrome Finished; Microfine Graduations Allow Easy Reading, Measuring Faces are Carbide Tipped, Positive Lever-Locking Clamp Ensures Reliable Measurement at all Times
- Includes (1) Wrench, (1) Case, (1) Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 522292140
- Zoro # G0060918
- UPC # 646795106529
- Country of Origin China
- Category Micrometers
Details
Item | Outside Inch Micrometer Set |
Resolution | 0.0001"/0.01mm |
Range | 0 to 4" |
Operation | One Hand |
Features | Unique Friction Design Allows One Hand Operation, Friction/Ratchet Thimble Assures You of Consistent Readings at all Times. Barrel, Thimble and Frame are Satin Chrome Finished; Microfine Graduations Allow Easy Reading, Measuring Faces are Carbide Tipped, Positive Lever-Locking Clamp Ensures Reliable Measurement at all Times |
Includes | (1) Wrench, (1) Case, (1) Standard |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Friction |
Lock Nut Type | Positive Lever Locking Clamp |
Description
Outside Inch Micrometer Set,0- 4 In./.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Marlin Spike, 24" (79900026)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #34 (C70167)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- FOWLER 1-2" Outside Inch Micrometer (522531021)
- FOWLER Micrometer, Swiss Style, 0-1"/.0001" (522292010)
- FOWLER Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble (52-224-001-1)
- FOWLER Measuring Caliper Micrometer Mechanics Set (FOW72-229-711)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- FOWLER Vernier Disc Brake Micrometer (FOW72-234-202)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- Fowler Precision Gauges & Accessories