Shop All Micrometers
Fowler
Outside Inch Micrometer
Mfr # 522531011
Zoro # G0943977
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Features Exceptional Quality and Accuracy, Distinct Figures and Graduations on the Non-Glare, Satin Chrome Background Permit Easy Reading, and the Ribbed Frame Allows for Measuring with Extra Ease and Comfort, Hammertone Blue Baked Enamel Finish
- Includes (1) Wrench, (1) Case, (1) Standard
- Spindle Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 522531011
- Zoro # G0943977
- UPC # 646795109377
- Country of Origin China
- Category Micrometers
Details
Item | Outside Inch Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | Exceptional Quality and Accuracy, Distinct Figures and Graduations on the Non-Glare, Satin Chrome Background Permit Easy Reading, and the Ribbed Frame Allows for Measuring with Extra Ease and Comfort, Hammertone Blue Baked Enamel Finish |
Includes | (1) Wrench, (1) Case, (1) Standard |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Positive Lever Locking Clamp |
Description
Outside Inch Micrometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691750)
- KD TOOLS Wobble Extension Set, 3/8" Drive, 4 pcs. (81201)
- JET Bandsaw Light Kit (JWBS-14LIT)
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- FOWLER 1-2" Outside Inch Micrometer (522531021)
- FOWLER Depth Micrometer, Electronic (542254560)
- FOWLER 4-5" Outside Inch Micrometer (522400051)
- FOWLER Outside Inch Micrometer (522530011)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- FOWLER Fowler Xtra Value 0-1"/25.4MM IP54 Digital Micrometer Data Output & Ratchet Stop Thimble (54-870-001-0)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- Fowler Micrometers