Shop All Micrometers
Fowler
Outside Inch Micrometer
Mfr # 522530011
Zoro # G0944108
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Features Exceptional Quality and Accuracy, Distinct Figures and Graduations on the Non-Glare, Satin Chrome Background Permit Easy Reading, and the Ribbed Frame Allows for Measuring with Extra Ease and Comfort, Hammertone Blue Baked Enamel Finish
- Includes (1) Wrench, (1) Case, (1) Standard
- Spindle Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 522530011
- Zoro # G0944108
- UPC # 646795109254
- Country of Origin China
- Category Micrometers
Details
Item | Outside Inch Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | Exceptional Quality and Accuracy, Distinct Figures and Graduations on the Non-Glare, Satin Chrome Background Permit Easy Reading, and the Ribbed Frame Allows for Measuring with Extra Ease and Comfort, Hammertone Blue Baked Enamel Finish |
Includes | (1) Wrench, (1) Case, (1) Standard |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Friction |
Lock Nut Type | Positive Lever Locking Clamp |
Description
Outside Inch Micrometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- BON TOOL Bon 82-185 Wire Twister, Automatic, Rubber Handle (82-185)
- ZORO SELECT Vibration Isolator, 45 Lb Max, 5/16-18 (2NNZ9)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- FOWLER Micrometer, Swiss Style, 0-1"/.0001" (522292010)
- FOWLER 0-6" Vernier Depth Micrometer (522251120)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- FOWLER 0.2-1.2" Electronic IP54 Inside Micrometer (548602750)
- FOWLER Digital Counter Outside Micrometer Set, 0-3" (FOW72-224-103)
- FOWLER Outside Inch Micrometer (522531011)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" Digital Outside Micrometer (4210-2105)
- Fowler Micrometers & Sets