Shop All Micrometer Accessories
Fowler
Micron 0.00005" Bluetooth Electronic Caliper
Mfr # 541001000
Zoro # G7312745
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 6″/150mm
- Resolution 0.00005″/0.001mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 541001000
- Zoro # G7312745
- UPC # 646795174801
- Country of Origin Switzerland
- Category Micrometer Accessories
Details
Item | SYLVAC 6" MICRON CALIPER BUT |
Range | 6″/150mm |
Resolution | 0.00005″/0.001mm |
Description
SYLVAC 6 In. MICRON CALIPER BUT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Hardie Bld Fc 7-1/4 X4T (D0704DH)
- GEARWRENCH Adjustable Plier Rack (83129)
- PROTO Skt Hex Bit 3-8 Dr 7-32 (577-49907/32)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- FOWLER Electronic Edge Finder (545756250)
- FOWLER 8"/200mm Economy Digital Caliper (541000082)
- FOWLER Electronic Edge Finder (545756500)
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- Fowler Micrometer Accessories