Shop All Indicator Holders, Bases, and Stands
Fowler
MB WO/FA 01"INDW/WF
Mfr # 525851150 BOM
Zoro # G5810903
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 525851150 BOM
- Zoro # G5810903
- UPC # 646795123762
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Details
Item | Mb Wo/Fa 01"Indw/Wf |
Description
Mb Wo/Fa 01 In.Indw/Wf
- •Magnetic Base:
- •Accepts all AGD dial indicators.
- •Base dimensions: 2" x 2-11/32" x 1-13/16"
- •V-base for placing on round surfaces
- •Mounts test indicators with 1/4" posts
- •Magnet features 85 lb. pull
- •On-Off lever release magnetIndicator:
- •Range: 0-1"
- •Graduation: 0.001"
- •Meets AGD specifications
- •Continuous reading 0-100
- •Revolution counter
- •Tolerance indicators
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3/8 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-3/8)
- SUPERIOR PARTS Aftermarket O-Ring, PK 2 (SP 851606-S)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- DRILL AMERICA m36x2 HSS Metric Hand Tap (DWTSMT36X2)
- FOWLER 1-1/2" Horizontal X-Test Indicator Black Dial (52562001BF)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- HHIP 5/32 & 3/8" Bore Swivel Head Clamping Holder (4401-0453)
- STARRETT Smartcable Usb Output - 2700 Indicator (2700SCKB)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- AMPG Dovetail Swivel Holder, 3/8mm Shank (Z9648)
- Fowler Indicators, Indicator Holders & Accessories