Shop All Digital Calipers
Fowler
IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-40in/0-1000mm
Mfr # 54-100-140-0
Zoro # G110445057
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.0025"/0.06mm
- Includes 2 Batteries
- Caliper Material Carbon Fiber
- Thickness 1 1/4 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 54-100-140-0
- Zoro # G110445057
- UPC # 646795251298
- Country of Origin China
- Category Digital Calipers
Dimensions
Length | 48 in |
Size | 40 in |
ID Nib Size | 0.80"/20mm |
Width | 7.5 in |
Jaw Length | 5.4"/138mm |
Details
Accuracy | 0.0025"/0.06mm |
Includes | 2 Batteries |
Caliper Material | Carbon Fiber |
Thickness | 1 1/4 in |
Color | Black |
Working Temperature | 32° - 104°F/0 - 40°C |
Weight | 3.45 lbs |
Storage Temperature | -4° - 158°F/-20° - 70°C |
Measuring Range | 0 - 40"/1000mm |
Protection Class | IP65 |
Description
IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-40in/0-1000mm
- •IP65 protected against fluid and dust
- •Resolution: 0.0005"/0.01mm
- •Lightweight carbon fiber frame, Weights only 4.4 lbs !
- •Stainless steel jaws with ID nibs
- •ID/OD pressure device for repeatability
- •USB data output
- •Preset, ABS/INC, Floating zero, IN/MM, Hold function
- •Super large display
- •Fitted wooden case
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-10)
- KNIPEX 5 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 02 125)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Super Large Display (541016001)
- FOWLER 12" Heavy Duty Dial Caliper (520251120)
- FOWLER Xtra Value Plus 12"/300mm Electronic Caliper (541030120)
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- FOWLER 0-6"/150mm Xtra-Value External Electronic Caliper Gage (545546300)
- FOWLER 0-24"/600mm Xtra-Range Electronic Caliper (541000241)
- GENERAL TOOLS DIGITAL CALIPER 3"" (1433)
- Fowler Digital Calipers