Shop All Micrometer Sets
Fowler
IND, BASE, CAL, MIC SET
Mfr # 522297800 BOM
Zoro # G5810849
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 522297800 BOM
- Zoro # G5810849
- UPC # 646795106635
- Country of Origin China
- Category Micrometer Sets
Details
Item | Ind,Base,Cal, Mic Set |
Description
Ind,Base,Cal, Mic Set
- •Great kit for the work bench!0—3" Micrometer Set (52-229-213-0)
- •0.0001" reading
- •Carbide measuring faces
- •Ratchet thimble and locking nut
- •Microfine graduations
- •Sizes over 1" include standard.
- •Supplied in shop-hardened case.Shockproof Dial Caliper (52-008-706-0)
- •4-way measuring
- •Solid stainless steel construction
- •Silky smooth movement throughout.
- •0.100" range per revolution.
- •0.001" reading dial face
- •Shockproof design prevents backlash
- •Supplied in shop-hardened case.AGD Indicator (52-520-110-0)
- •1" travel
- •Continuous reading: 0-100
- •AGD group 2 , 2-1/4" dial diameter
- •Revolution counter
- •Tolerance markers
- •Lug back mountMagnetic Base (52-585-010-0)
- •85 lb. pull
- •Fine adjustment
- •V-bottom base
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO ROTOBROACH CUTTER 7/8" (BL11340)
- DYNABRADE Adapter, 5/16"-24 Female x5/8"-11 Female (54040)
- H.B. PRODUCTS H.B. Products TRTSCS2513B 13 Piece Combination Turbo Socket Set .25 (TRTSCS2513B)
- OTC Push Puller Leg (32135)
- FOWLER 03 Outside Inch Micrometer Set (522150031)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- HHIP Dasqua 7 Piece Ultra Precision Machinist Set (2210-8250)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- Fowler Micrometer Sets