Shop All Engineer, Drilling & Blacksmith Hammers
Fowler
Fowler FOW74-646-401 Xtender Electronic Cylinder Bore Gage
Mfr # FOW74-646-401
Zoro # G504068619
product price: $422.99
/ea
Free Shipping & Returns
$422.99
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
- Brand Fowler
- MFR # FOW74-646-401
- Zoro # G504068619
- UPC # 646795153677
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Description
Features and Benefits: Easy-to-read economical solution for measuring cylinder bore diameters and checking for taper and out of roundness conditions. Measures to 9" depth easily reaching critical wear areas of the cylinderIndicator features:Dual reading inch/metric electronic indicator for foreign and domestic applicationsBar graph and numeric digital displayResolution: .00005"/.001mmPreset size of master for absolute reading and minimum hold feature to lock on the bore size as the gage is rocked through the basePreset with recallABS/INC measurementMin/Max/Tir Bore gage features:Carbide anvilsRange: 1.4-6"/35-150mmEasily adjustableSelf-centeringInsulated grip Chrome plated handleIncludes extension holder and shop hardened case
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
- TRUPER PPB60C 60 in. Pinch Point Rat Tail Crow Bar (101667)
- MILESCRAFT Biscuits #10, 1,000pcs. For use in Wood Joining, Woodworking, and Crafting (5435)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- HUSQVARNA Water Pump, Use With Tile Saws (502621302)
- TITAN Brass Non-Sparking Hammer, 2 lb. (63216)
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- WESTWARD Nonsparking Sledge, 4 lb., 12 In, Steel (24Z029)
- VULCAN Hammer Eng 2Lb Wd Hndl (34509)
- NUPLA Sledge Hammer, 8 lb., 16 In, Fiberglass (6884841)
- ESTWING MFG CO Estwing Mfg Co. 40 Oz Blacksmith Hammer With Fiberglass Handle MRF40BS (MRF40BS)
- STAHLWILLE TOOLS Engineers hammers 200 g L.280 mm (70110009)
- Fowler Engineer, Drilling & Blacksmith Hammers