Shop All Hand Held Punches
Fowler
Fowler FOW72-482-028 Transfer Punch Set- 28 Pc
Mfr # FOW72-482-028
Zoro # G404040432
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tempered Steel
- Finish Black Oxide
- Number of Pieces 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # FOW72-482-028
- Zoro # G404040432
- UPC # 646795163058
- Country of Origin China
- Category Hand Held Punches
Details
Item | Center Punch Tool |
Material | Tempered Steel |
Finish | Black Oxide |
Number of Pieces | 28 |
Description
28 piece Transfer Punch Set supplied with index stand to keep punches organized.
Punches are made of hardened and tempered tool steel black oxide finished.
All sizes are marked and diameters are 0.0025 inch undersize for easy of use.
Punches are 4-7/8 inch long
Sizes - 3/32 to 1/2 inch in 1/64 inch steps plus the handy 17/32 inch size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 85 pcs (STMT71651)
- DEWALT 1" Square #2 IMPACT READY(R) 2pk (DWA1SQ2IR)
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/2" HEIGHT (Z9981-17P)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- FOWLER Transfer Punch, 1/2-1", 33 pcs. (52-482-030-0)
- FOWLER Maximum Heavy Duty Punch (FOW72-500-290)
- FOWLER Xtra-Punch Set, 36 pcs. (72-482-040-0)
- FOWLER Heavy Duty Automatic Center Punch (52-500-290-0)
- HD FastCap Custom Color Punch Kit With Drill Bit (FCPUNCH KIT)
- MAYHEW Bearing Race Punch, Steel, 7/16in. Tip (24548)
- Fowler Hand Held Punches