Shop All Rulers and Straight Edges
Fowler
Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light
Mfr # 54-422-500-0
Zoro # G905612732
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 54-422-500-0
- Zoro # G905612732
- UPC # 646795214088
- Country of Origin China
- Category Rulers and Straight Edges
Description
Fowler 54-422-500-0 the mini-mag plus protractor provides instant 360 digital inclination display of any angle with the additional unique feature of embedded magnets on both sides and the bottom which make it ideal for a variety of measurements along with a usb rechargeable battery, a backlit display, tilt% function and ip54 protection against water, oil, and fluids. Ip54 protected against debris and fluids. features: usb rechargeable battery with status light (cable included) backlit display tilt % function auto off after 5 minutes embedded magnets on sides and bottom (3.5lb. Pull) measuring range: 360 (4 x 90) display automatically inverts resolution: 0.05 accuracy: 0.2 repeatability: 0.05 hold feature zero function smaller size: 2.12" x 2.12" x .9" light weight: 2.7 oz. anodized alloy housing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.020A)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder w/ No Lock-on (DWE4120N)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- FOWLER Fowler 52-381-010-0 1.05 x 300 mm Flex Metric Series Steel Rule (52-381-010-0)
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- FOWLER 6 Flexible 4R EZ Read Rule (522970060)
- FOWLER 12 Rigid 4R EZ Read Rule (523370120)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- STARRETT Aluminum Rule Straight Edge, 24" (ASE-24)
- OX TOOLS Pro 24-Inch Imperial Tuff Rule, Cyan (OX-P507303)
- Fowler Rulers and Straight Edges