Shop All Digital Calipers
Fowler
Fowler 54-100-712-2 0-12''/300MM IP54 Stainless Steel Digital Caliper W/ Data Output
Mfr # 54-100-712-2
Zoro # G302701831
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 54-100-712-2
- Zoro # G302701831
- UPC # 646795172326
- Country of Origin Unknown
- Category Digital Calipers
Description
FOWLER® 0-12"/300MM IP54 DIGITAL CALIPER - 54-100-712-2 FEATURES:
- WATER RESISTANT TO IP54 SPECIFICATIONS PATENTED CERAMIC CAPACITIVE SENSOR STAINLESS STEEL FRAME DIRECT INCH/METRIC CONVERSION ABSOLUTE/INCREMENTAL MEASUREMENT LARGE EASY-TO-READ LCD DISPLAY 4-WAY MEASUREMENT INCLUDES MOLDED CASE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- EAGLE TAPTEK CUTTING TOOLS 10in TPI 32 BOTTOM HAND TAP (HT-1032-B-I)
- FOWLER 0-24in/600mm Xtra-Range Electronic Caliper (54-100-024-1)
- FOWLER 0-24"/600mm Xtra-Range Electronic Caliper (541000241)
- FOWLER 0-40"/1000mm Xtra-Range Electronic Caliper (541000421)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- FOWLER 12"/300mm Euro-Cal IV Electronic Caliper (541003320)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150 W/SLC)
- Fowler Digital Calipers