No Product Image Available
Fowler

Electronic Edge Finder


product price: $45.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Minimum Measurement - mm 0 mm
  • Display Type Digital Numeric Display
  • Minimum Measurement - Inch 0 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Electrnic Edge Finder
Minimum Measurement - mm 0 mm
Display Type Digital Numeric Display
Minimum Measurement - Inch 0 in

Description

Electrnic Edge Finder, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Display Type Digital Numeric Display

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.