Shop All Micrometers
Fowler
Depth Micrometer, Electronic
Mfr # 542254560
Zoro # G0061058
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 6"/0 to 150mm
- Operation Electronic
- Features Protected to IP54 Standards, Automatic Switch Off, Large LCD Display
- Includes (1) Fitted Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 542254560
- Zoro # G0061058
- UPC # 646795141360
- Country of Origin China
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 6"/0 to 150mm |
Operation | Electronic |
Features | Protected to IP54 Standards, Automatic Switch Off, Large LCD Display |
Includes | (1) Fitted Case |
Number of Gauges | 1 |
Long Form Calibration Certificate | No |
Description
The Fowler 542254560 Depth Micrometer is the ideal measuring device for your precision needs. It features an automatic switch off, large LCD display and protected to IP54 standards. The electronic depth micrometer has a range of 0 to 6"/0 to 150mm with a resolution of 0.00005"/0.001mm. This digital depth micrometer has an operation that is electronic, so it's perfect for any job site or workshop where dust can be problematic. The unit also comes with an LCD display which makes reading measurements easy on the eyes and a protected design that keeps it safe from dust and other contaminants. When you need accurate measurements at your fingertips, you will want to equip yourself with the Fowler 542254560 Depth Micrometer today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG1)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS3711-3X3/32X1-28T 105-07500)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit (48-20-8877)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- FOWLER Outside Inch Micrometer (522530011)
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- FOWLER Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble (52-224-001-1)
- FOWLER Digital Counter Outside Micrometer Set, 0-3" (FOW72-224-103)
- FOWLER 0-1"/0-25mm Electronic IP54 Blade Micrometer (548602410)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-251-30)
- Fowler Precision Measuring Tools