Shop All Combination Square Sets and Components
Fowler
Combination Square Set, 72-370-012
Mfr # FOW72-370-012
Zoro # G9073204
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square, Center, Protractor
- Finish Blade: Chrome Plated, Head: Baked Blue Enamel
- Length Blade: 12"
- Graduations 8ths, 16ths, Quick Reading 32nds, 64ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # FOW72-370-012
- Zoro # G9073204
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 12" |
Details
Item | Combination Square Set |
Head Type | Square, Center, Protractor |
Finish | Blade: Chrome Plated, Head: Baked Blue Enamel |
Graduations | 8ths, 16ths, Quick Reading 32nds, 64ths |
Description
Combination Square Set,72-370-012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/64)
- MICRO 100 Boring Bar, 8 in L, Steel (TBB-625)
- MILWAUKEE TOOL SDS MAX Bull Point Chisel 18" (48-62-4077)
- MOTOR GUARD Maximum Sanding Block, 12" (BG12-1)
- FOWLER 2" 4" and 6" Hardened Steel Square Set (524324440)
- JOHNSON LEVEL & TOOL Combo Square, 16 in. L, in/mm Graduations (420EM-S)
- IGAGING 24" 4 Piece Precision Combination Square Set - 34-224-4 (34-224-4)
- STARRETT Combination Set (435ME-600)
- GROZ Precision Steel Machinist, 6", Sq Blade (1103)
- ASIMETO Dial Scale Protractor Head For Combination Square Set (7490260)
- STARRETT Center Head, Steel, Smooth Finish (C33-1224)
- Fowler Measuring and Layout Tools